Shop All Electrical Boxes
Southwire
2 ft 15A 12/3 4 OUTLET WEATHER PROOF BOX
Mfr # 26020009-3
Zoro # G310441330
product price: $180.99
/ea
Sold in multiples of 3 for $542.97
Free Shipping & Returns
$542.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 9 in
- Width 7 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 26020009-3
- Zoro # G310441330
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 9 in |
Width | 7 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA71)
- SOUTHWIRE Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (G602-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry, 6 Gang, .0625 Galvanized Steel (TB-635)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- Southwire Electrical Boxes