Shop All Electrical Boxes
Southwire
2 ft 15A 12/3 4 OUTLET WEATHER PROOF BOX
Mfr # 14880402-3
Zoro # G710441329
product price: $116.99
/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 9 in
- Width 8 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 14880402-3
- Zoro # G710441329
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 9 in |
Width | 8 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC 4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter (SW-05/2E)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-S-UPC)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30251)
- Southwire Electrical Boxes