Shop All Welding Cable
Southwire
, 2 651BC WELDING CABLE EPDM BLACK, Sold by the FT
Mfr # 104130608
Zoro # G211130319
product price: $3.49
/ea
Sold in multiples of 100 for $349.00
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2
- Voltage 600V
- Insulation Material EPDM
- Number of Conductors 1
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 104130608
- Zoro # G211130319
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 2 |
Details
Voltage | 600V |
Insulation Material | EPDM |
Number of Conductors | 1 |
Material | Bare Copper |
Max. Cord Temp. | 125 C |
Item | Welding Cable |
Type | Class K |
Color | Black |
Conductor Shielding Type | Unshielded |
Stranding | 624 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF Breakrs (ECPLD1)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104150508)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104160508)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104180508)
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- XTRWELD 250AMP Miller Traditional 15 Ft Cable & Liner 040045 (25060M154045M)
- GROTE Cable, Welding, Black, 2 ga., 25 ft. (82-5721)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- Southwire Welding Cable