Shop All Communication Cables
Southwire
2-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56975501
Zoro # G1376095
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,032.99
Free 30-Day Returns
Key Features
- Color Red
- Conductor Count 1 Conductor
- Screen/Shield Unshielded
- Material Tinned or Coated Copper
- Jacketing Material Unjacketed/Non-Sheathed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 56975501
- Zoro # G1376095
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Red |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Jacketing Material | Unjacketed/Non-Sheathed |
Thickness | 60 MILS (.060") |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- LEVITON Watertight Locking Connector (25W49)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Southwire Communication Cables