Shop All Communication Cables
Southwire
2-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56975301
Zoro # G1410088
product price: $3,032.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,032.99
Free 30-Day Returns
Key Features
- Color Black
- Temperature Rating 90 Degrees Centigrade
- Conductor Size/Gauge 2 AWG
- Material Tinned or Coated Copper
- Jacketing Material Cb-Cotton Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56975301
- Zoro # G1410088
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Black |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Jacketing Material | Cb-Cotton Braid |
Type | Stranded |
Thickness | 60 MILS (.060") |
Product Type | Telco Power |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- Southwire Communication Cables