Shop All Communication Cables
Southwire
2-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56975001
Zoro # G1374932
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,032.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Tinned or Coated Copper
- Screen/Shield Unshielded
- Conductor Size/Gauge 2 AWG
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 56975001
- Zoro # G1374932
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Blue |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Type | Stranded |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Jacketing Material | Lszh-Low Smoke Zero Halogen |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 60 MILS (.060") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- Southwire Communication Cables