Shop All Communication Cables
Southwire
2-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56974501
Zoro # G1378107
product price: $3,032.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,032.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Type Stranded
- Voltage Range 600V
- Screen/Shield Unshielded
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56974501
- Zoro # G1378107
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Gray (Slate) |
Type | Stranded |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 80 MILS (.080") |
Product Type | Telco Power |
Material | Tinned or Coated Copper |
Jacketing Material | Unjacketed/Non-Sheathed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 12 AWG Tinned Copper Wire - 25' (106302)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52X)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- Southwire Communication Cables