Shop All Communication Cables
Southwire
2-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 57192501
Zoro # G1365823
product price: $3,192.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,192.99
Free 30-Day Returns
Key Features
- Color Green
- Thickness 60 MILS (.060")
- Type Stranded
- Voltage Range 600V
- Conductor Size/Gauge 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57192501
- Zoro # G1365823
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Green |
Thickness | 60 MILS (.060") |
Type | Stranded |
Voltage Range | 600V |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- Southwire Communication Cables