Shop All Communication Cables
Southwire
2-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 57149901
Zoro # G1361928
product price: $3,192.99
/ea
Sold in multiples of 25 for $79,824.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$79,824.75
Free 30-Day Returns
Key Features
- Color Green
- Temperature Rating 90 Degrees Centigrade
- Thickness 60 MILS (.060")
- Jacketing Material Cb-Cotton Braid
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57149901
- Zoro # G1361928
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Green |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 60 MILS (.060") |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Type | Stranded |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 3.0 HP, 20A (70820NP)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - White (NTB-1402)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- Southwire Communication Cables