Shop All Communication Cables
Southwire
2-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56976201
Zoro # G1369016
product price: $2,493.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,493.99
Free 30-Day Returns
Key Features
- Color Red
- Voltage Range 600V
- Conductor Count 1 Conductor
- Jacketing Material Cb-Cotton Braid
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56976201
- Zoro # G1369016
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Red |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Jacketing Material | Cb-Cotton Braid |
Material | Tinned or Coated Copper |
Thickness | 60 MILS (.060") |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Screen/Shield | Unshielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Conduit Carrier (CC600)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- INTERMATIC Timer, Spring Wound (FD15M)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Southwire Communication Cables