Shop All Communication Cables
Southwire
2-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56976101
Zoro # G1384294
product price: $2,493.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,493.99
Free 30-Day Returns
Key Features
- Color Blue
- Thickness 60 MILS (.060")
- Screen/Shield Unshielded
- Material Tinned or Coated Copper
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56976101
- Zoro # G1384294
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Blue |
Thickness | 60 MILS (.060") |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Type | Stranded |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- Southwire Communication Cables