Shop All Communication Cables
Southwire
2-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56975701
Zoro # G1385965
product price: $2,521.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,521.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Conductor Count 1 Conductor
- Conductor Size/Gauge 2 AWG
- Jacketing Material Cb-Cotton Braid
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56975701
- Zoro # G1385965
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Gray (Slate) |
Conductor Count | 1 Conductor |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Screen/Shield | Unshielded |
Thickness | 80 MILS (.080") |
Material | Tinned or Coated Copper |
Product Type | Telco Power |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- Southwire Communication Cables