Shop All Electrical Boxes
Southwire
2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box
Mfr # G19282-AB58-UPC
Zoro # G211384262
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Handy Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G19282-AB58-UPC
- Zoro # G211384262
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Handy Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- JANDORF Rotry Switch Spst 2 Term (61220)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SCO3V01S)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1412FGWW)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- SOUTHWIRE Electrical Box, Junction Box, 4 Gang, Square (52181-VTBAR)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-UPC)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- Southwire Electrical Boxes