Shop All Electrical Wire & Cable
Southwire
18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft.
Mfr # 55292301
Zoro # G4623516
original price:
$19.20
32% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 6 ft
- Jacket Color Silver
- Jacket Material Interlocked Steel Armor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 55292301
- Zoro # G4623516
- UPC # 32886056352
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6 ft |
Length - Wire and Cable | 6 ft. |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Length (Wire and Cable) | 6 ft. |
Length (Straight Wireway) | 6 ft |
Description
Metal Clad Whip, Trade Designation MC Lite, Wire Size 18 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 6 ft, Fittings 1/2 in Lock Nut, Conductor Design Solid, Jacket Material Steel, Voltage 600 V, Includes 6 in Wire Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T851)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NBK)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- SOUTHWIRE WIRE 14THHN STR WHT 500' (22956758)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Red, Sold by the FT (F181171202)
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- Southwire Electrical Wire & Cable