Shop All Cable and Wire Cutters
Southwire
16" Utility Cable Cutter, 350Mcm
Mfr # 59158540
Zoro # G8723666
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Copper Cable
- Overall Length 19"
- Cutting Action Shear Cut
- Material Forged 6150 Alloy Steel
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 59158540
- Zoro # G8723666
- UPC # 032886908422
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 19" |
Details
Primary Application | Copper Cable |
Cutting Action | Shear Cut |
Material | Forged 6150 Alloy Steel |
Handle Type | Cushion Grip |
Features | Hing Bolt With Pin-Set Nut For Proper Blade Tension |
Item | Utility Cable Cutter,350Mcm,16" |
Description
Utility Cable Cutter,350Mcm,16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Torque Screwdriver Set, 10 to 50 in.-lb. (CP21075)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 3/4x3/4x7/8x3 (C60447)
- WESTWARD Needle File Set, 2 Cut, 5.6 In, 12 Pc (10Z659)
- DRILL AMERICA m5x.8 HSS 4 Flute Hand Tap Set (DWTS5X.8)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE 9" Side Cutting Pliers & Fishtape Crimper (58993140)
- KLEIN TOOLS Cable Cutter Coaxial 1-Inch Capacity (63030)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- Southwire Knives, Cutters & Snips