Shop All Extension Cords
Southwire
143 9' PWR Supply Cord
Mfr # 97198808
Zoro # G507906314
Sold in multiples of 25 for $494.75
$494.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 97198808
- Zoro # G507906314
- UPC # 29892097196
- Country of Origin Indonesia
- Category Extension Cords
Description
143 9', Replacement Power Supply Cord, Weather Resistant Construction Rated To 60 Degrees, Reinforced Blades Help Prevent Accidental Bending Or Breaking, Heavy Duty Strain Relief Protects Electrical Connections Resulting In Longer Cord Life, Application Power Tools, Ulf Listed, Industry Approvals UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AR-00.80-S-C3 (DD51)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FRS-R-7)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- SOUTHWIRE Appliance Extension Cord, 15 ft. (3536SW3323)
- ALL-SOURCE 6 Ft. 16/2 Green Cube Tap Extension Cord (IN-PT2162-06X-GR)
- Southwire Extension Cords & Power Strips