Shop All Electrical Wire & Cable
Southwire
14/2 Landscape Cord 500 ft. BK
Mfr # 55213245
Zoro # G8412941
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2
- Length 500 ft
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55213245
- Zoro # G8412941
- UPC # 32886319402
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.35 in x 0.17 in |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 2 |
Jacket Color | Black |
Jacket Material | PVC |
Item | Landscape Lighting Wire |
Conductor Material | Copper |
Jacket Material (Wire and Cable) | PVC |
Description/Special Features | Suitable for lighting: Outdoors, Landscape, and security. Can be direct buried and sunlight resistant |
Stranded / Solid | Stranded |
Max. Amps | 15 |
Standards | CSA, UL 1493 |
Wire and Cable Item | Landscape Lighting Wire |
Jacket Material - Wire and Cable | PVC |
Max. Voltage | 150 |
Temp. Range | -20 Degrees C to 60 Degrees C |
Voltage | 150 V |
Conductor Design | Stranded |
Description
Landscape Lighting Wire, Number of Conductors 2, Wire Size 14 AWG, Jacket Color Black, Length 500 ft, Voltage 150 V, Nominal Outside Dia. 0.35 in x 0.17 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Sunlight Resistant, Standards CSA, UL 1493
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (FNQ-R-1-4/10)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- SOUTHWIRE Underground Feeder Cable, 500 ft. L, Wire Size: 8 AWG (20858701)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, Black, Sold by the FT (F220301200)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- Southwire Electrical Wire & Cable