Shop All Electrical Wire & Cable
Southwire
14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft.
Mfr # 55082415
Zoro # G4722505
original price:
$17.79
8% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3
- Length 6 ft
- Jacket Color Silver
- Jacket Material Interlocked Steel Armor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55082415
- Zoro # G4722505
- UPC # 32886042096
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 6 ft |
Wire Size - Wire and Cable | 14 AWG |
Length - Wire and Cable | 6 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Length (Wire and Cable) | 6 ft. |
Length (Straight Wireway) | 6 ft |
Description
Metal Clad Whip, Trade Designation MC Lite, Wire Size 14 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 6 ft, Fittings 1/2 in Snap In, Conductor Design Solid, Jacket Material Steel, Voltage 600 V, Includes 6 in Wire Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Green (WL902-10-GREEN)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- SOUTHWIRE 250 Ft. 12/2 MC Armored Cable Electrical Wire (68580055)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI)
- Southwire Electrical Wire & Cable