Shop All Electrical Wire & Cable
Southwire
14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR
Mfr # 68582601
Zoro # G8313724
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 68582601
- Zoro # G8313724
- UPC # 32886346477
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.464 in |
Length (Straight Wireway) | 250 ft |
Size (Awg or Kcmil) | 14 AWG |
Size (Awg) | 14 |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.464 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start (201156)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- SOUTHWIRE Low Volt Cabl 12/2 100' (55213443)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- Southwire Electrical Wire & Cable