Shop All Electrical Wire & Cable
Southwire
14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR
Mfr # 68582621
Zoro # G7920796
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3 with Ground
- Length 25 ft
- Jacket Color Silver
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 68582621
- Zoro # G7920796
- UPC # 32886046056
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 14 AWG |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.464 in |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Size (Awg) | 14 |
Size (Awg or Kcmil) | 14 AWG |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 25 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.464 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- SEACHOICE Fuse and Junction Block, 6 Gang, 4-1/4" L x 2-3/4" W x 5/8"H (13361)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SOUTHWIRE 500 Ft. 10 AWG Solid Green THHN Electrical Wire (11599857)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- SOUTHWIRE 1000'122 WG NMB Cable, 1000PK (28828201)
- SOUTHWIRE 50 Ft. 12/2 AC Armored Cable Electrical Wire (55274952)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT100)
- Southwire Electrical Wire & Cable