Shop All Electrical Wire & Cable
Southwire
14 AWG 3 Conductor Solid Metal Clad 600V 1000 ft. SLVR
Mfr # 68582602
Zoro # G7880476
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3 with Ground
- Length 1,000 ft
- Jacket Color Silver
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 68582602
- Zoro # G7880476
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 1,000 ft |
Spool Length | 1000 ft. |
Wire Size - Wire and Cable | 14 AWG |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.464 in |
Length (Straight Wireway) | 1,000 ft |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.464 in, Packaging Reel, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68580052)
- SOUTHWIRE Southwire 8BLK-STRX500 Stranded Building Wire, 8 AWG, 500 ft L, Black Nylon Sheath (8BLK-STRX500)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F181181202)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Spool (63949205)
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- Southwire Electrical Wire & Cable