Shop All Electrical Wire & Cable
Southwire
14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR
Mfr # 68579252
Zoro # G8081482
original price:
$53.35
24% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 with Ground
- Length 50 ft
- Jacket Color Silver
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 68579252
- Zoro # G8081482
- UPC # 32886345227
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.439 in |
Wire Size (Wire and Cable) | 14 AWG |
Spool Length | 50 ft. |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 50 ft |
Size (Awg) | 14 |
Size (Awg or Kcmil) | 14 AWG |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Silver, Length 50 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.439 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- SOUTHWIRE Southwire Armorlite 68583423 Metal Clad Armored Cable, 12 AWG (68583423)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SOUTHWIRE 1000'122 WG NMB Cable, 1000PK (28828201)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Blue, 25 ft Length (10UL3173STRBLU25)
- Southwire Electrical Wire & Cable