Shop All Electrical Wire & Cable
Southwire
14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD
Mfr # 55669123
Zoro # G2375335
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Red
- Number of Conductors 1
- Length 100 ft
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55669123
- Zoro # G2375335
- UPC # 032886852671
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.12 in |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 100 ft |
Size (Awg or Kcmil) | 14 AWG |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Fully Annealed Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB3301021)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17E9-201)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- SOUTHWIRE Service Entrance Cable, 3 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath (4/0-4/0-4/0X250)
- SOUTHWIRE WIRE 12THHN STR BLK 500' (22964158)
- SOUTHWIRE 250 ft. Spool Service Cord, Black (469510)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- Southwire Electrical Wire & Cable