Shop All Communication Cables
Southwire
14-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 57145701
Zoro # G1355646
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen/Shield Unshielded
- Material Tinned or Coated Copper
- Voltage Range 600V
- Conductor Size/Gauge 14 AWG
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57145701
- Zoro # G1355646
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Voltage Range | 600V |
Type | Stranded |
Thickness | 45 MILS (.045") |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Cb-Cotton Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRYWR)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- Southwire Communication Cables