Shop All Communication Cables
Southwire
14-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 57133601
Zoro # G1384233
product price: $701.99
/ea
Sold in multiples of 25 for $17,549.75
Free Shipping & Returns
$17,549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Conductor Size/Gauge 14 AWG
- Screen/Shield Unshielded
- Material Tinned or Coated Copper
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57133601
- Zoro # G1384233
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Color | Gray (Slate) |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Thickness | 45 MILS (.045") |
Jacketing Material | Cb-Cotton Braid |
Type | Stranded |
Conductor Count | 1 Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- Southwire Communication Cables