Shop All Communication Cables
Southwire
14-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 57133501
Zoro # G1355664
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Stranded
- Thickness 45 MILS (.045")
- Material Tinned or Coated Copper
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57133501
- Zoro # G1355664
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Color | Black |
Type | Stranded |
Thickness | 45 MILS (.045") |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Jacketing Material | Cb-Cotton Braid |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC (HBL2740SW)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 10A, 250V AC, 20kA DC (BP/FRN-R-10)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- Southwire Communication Cables