Shop All Security & Flood Lights
Southwire
12" Rnd Barn/Yd Light
Mfr # L1711
Zoro # G007012836
original price:
$73.25
50% off
new price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.375 in
- Color Grey
- Width 3.5 in
- Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # L1711
- Zoro # G007012836
- UPC # 90529618640
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 12.375 in |
Width | 3.5 in |
Height | 12.5 in |
Details
Color | Grey |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- ILC Replacement for AB Dick 148 240volt replacement light bulb lamp 2 Pack (148 240VOLT AB DICK)
- SOUTHWIRE Security Light, Solar Motion, Wall, LED (L17SOL183MW)
- HUBBELL Floodlight Kit Wthrprf 2Lt Gry (5829-5)
- ILC Replacement For SATCO 65713 (65-713)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 6800L, 52W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-5K)
- Southwire Security & Flood Lights