Shop All Conduit Bodies & Covers
Southwire
12 LqdTght NM PshInst
Mfr # 67600201
Zoro # G008327540
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 67600201
- Zoro # G008327540
- UPC # 32886705045
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Southwire Simpush 12 Liquid Tight NonMetallic PushToInstall 90 Degree Elbow Nonmetallic liquid tight 90 degree connectors are used to securely connect liquid tight conduit to boxes with no tools ULCSA Listed Manufactured with UVresistant resin Use with nonmetallic, type B conduit Manufactured with corrosion resistant copper free aluminum Fittings are rated for direct burial, watertight and concrete tight applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- EATON BUSSMANN Panel Mount Circuit Breaker, 10 A, 32V DC (CB174-10)
- SOUTHWIRE BODY CONDUIT C PUSH-IN 3/4IN (65076101)
- SOUTHWIRE Body Conduit Lb Push-In 1/2In (65074001)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS50)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A07SP, 213T-5T NEMA Frames (37CB5002A07SP)
- RACO Conduit Outlet Body, LB Style, 1" Hub Sz (LB100)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- Southwire Conduit Bodies & Covers