Shop All Electrical Wire & Cable
Southwire
12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft.
Mfr # 55163502
Zoro # G2869553
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Insulated CU Ground
- Length 500 ft
- Nominal Outside Dia. 0.38 in
- Cable Type - Wire and Cable THW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55163502
- Zoro # G2869553
- UPC # 32886077968
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.38 in |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 2 with Insulated CU Ground |
Item | Twisted Submersible Pump Cable |
Cable Type - Wire and Cable | THW |
Max. Voltage | 600VAC |
Cable Type (Wire and Cable) | THW |
Insulation Material (Wire and Cable) | PVC |
Insulation Material - Wire and Cable | PVC |
Temp. Range | -4 Degrees to 167 Degrees F |
Wire Color | Black, Red and Green Ground |
Wire and Cable Item | Twisted Submersible Pump Cable |
Standards | UL |
Conductor Material | Copper |
Voltage | 600 V |
Insulation Material | PVC |
Trade Designation | THW |
Description
Twisted Submersible Pump Cable, Number of Conductors 2 with Insulated CU Ground, Wire Size 12 AWG, Trade Designation THW, Insulation Material PVC, Wire Color Black, Green, Red, Length 500 ft, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.38 in, Temp. Rating -4 Degrees to 167 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01D)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- Southwire Electrical Wire & Cable