Shop All Electrical Wire & Cable
Southwire
12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR
Mfr # 69114701
Zoro # G8299191
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 69114701
- Zoro # G8299191
- UPC # 32886347559
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 12 AWG |
Wire Size - Wire and Cable | 12 AWG |
Nominal Outside Dia. | 0.494 in |
Length (Straight Wireway) | 250 ft |
Size (Awg or Kcmil) | 12 AWG |
Size (Awg) | 12 |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Silver, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.494 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- SOUTHWIRE 350MCM AWG, UL 1284 Lead Wire, 3458 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-350B3458-91-0)
- SOUTHWIRE Southwire 14/2NM-WGX250 Type NM-B Sheathed Cable, 14 AWG, 250 ft L, White Nylon Sheath (14/2NM-WGX250)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG (13055901)
- SOUTHWIRE 10 THNN STRAND WIRE 500FT BROWN (22980757)
- SOUTHWIRE 16/2 Landscape Cord 50 ft. BK (55213142)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 10 Lbs, 5070' Length, 0.0263" Diameter, Red (22SNS10)
- Southwire Electrical Wire & Cable