Shop All Electrical Wire & Cable
Southwire
12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN
Mfr # 55636101
Zoro # G8002583
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color Green
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55636101
- Zoro # G8002583
- UPC # 32886080128
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 12 AWG |
Nominal Outside Dia. | 0.469 in |
Length (Straight Wireway) | 250 ft |
Size (Awg) | 10 |
Size (Awg or Kcmil) | 12 AWG |
Description
Metal Clad Armored Cable, Trade Designation MC HCF, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Green, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.469 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 73.7 to 104A (CC156.0)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55668023)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. OR (87-7512)
- Southwire Electrical Wire & Cable