Shop All Electrical Wire & Cable
Southwire
12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. SLVR
Mfr # 55454003
Zoro # G8172552
product price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 1,000 ft
- Jacket Color Red
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55454003
- Zoro # G8172552
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 1,000 ft |
Wire Size (Wire and Cable) | 12 AWG |
Wire Size - Wire and Cable | 12 AWG |
Nominal Outside Dia. | 0.475 in |
Spool Length | 1000 ft. |
Length (Straight Wireway) | 1,000 ft |
Description
Metal Clad Armored Cable, Trade Designation MC FPLP, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Red, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.475 in, Packaging Reel, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 5A, 125VAC, Non-Indicating, 5 PK (GGX5)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- SOUTHWIRE Underground Feeder Cable, 500 ft. L, Wire Size: 8 AWG (20858701)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- SOUTHWIRE 500 Ft. 14 AWG Stranded Red THHN Electrical Wire (22957558)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- SOUTHWIRE 500 Ft. 2-2-2 AWG 3-Conductor Underground Service Entrance Cable Electrical Wire (55417407)
- SOUTHWIRE 10 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366302)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED500)
- Southwire Electrical Wire & Cable