Shop All Electrical Wire & Cable
Southwire
12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN
Mfr # 55527902
Zoro # G7922896
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 1,000 ft
- Jacket Color Green
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55527902
- Zoro # G7922896
- UPC # 032886072994
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 1,000 ft |
Spool Length | 1000 ft. |
Nominal Outside Dia. | 0.447 in |
Wire Size (Wire and Cable) | 12 AWG |
Wire Size - Wire and Cable | 12 AWG |
Length (Straight Wireway) | 1,000 ft |
Description
Metal Clad Armored Cable, Trade Designation MC HCF, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Green, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.447 in, Packaging Reel, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- SOUTHWIRE 12 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F120200700)
- SOUTHWIRE 350MCM AWG, UL 1284 Lead Wire, 3458 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-350B3458-91-0)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- SOUTHWIRE 4/0 AWG, UL 1284 Lead Wire, 2109 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-4/0T2109-89-0)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- Southwire Electrical Wire & Cable