Shop All Electrical Wire & Cable
Southwire
12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD
Mfr # 55671523
Zoro # G1837823
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Color Red
- Number of Conductors 1
- Length 100 ft
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55671523
- Zoro # G1837823
- UPC # 032886852541
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 12 AWG |
Nominal Outside Dia. | 0.14 in |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Size (Awg or Kcmil) | 12 AWG |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 12 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Fully Annealed Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- GARDNER BENDER Wire Connector, Winged, Twist-On, Red, PK500 (13-2G2)
- SOUTHWIRE 250' 143 BLK Serv Cord, 250PK (55043303)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- SOUTHWIRE WIRE 14THHN STR WHT 500' (22956758)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, Black, Sold by the FT (F220301200)
- EAST PENN 6 Gauge Wire Starter Cable, Black (E6B-4603)
- Southwire Electrical Wire & Cable