Shop All Communication Cables
Southwire
12-3C TYPE SOOW 85% TNC, BRD SHD BLACK JKT 600V 90C, 1000FT
Mfr # 57140099
Zoro # G2843803
product price: $3,155.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,155.99
Free 30-Day Returns
Key Features
- Insulation Material Epdm-Ethylene Propylene Diene Monomer
- Standards UL/CSA
- Color Black
- Conductor Count 3 Conductor
- Jacketing Material Cpe-Chlorinated Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57140099
- Zoro # G2843803
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Insulation Material | Epdm-Ethylene Propylene Diene Monomer |
Standards | UL/CSA |
Color | Black |
Conductor Count | 3 Conductor |
Jacketing Material | Cpe-Chlorinated Polyethylene |
Shield Type | Braid |
Thickness | 45 MILS (.045") |
Stranding | 65 Strands in Each Conductor |
Screen/Shield | Shielded |
Product Type | Soow |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- LINEMASTER Air-Seal - Momentary (41SH12)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action (76053-B00000300-01)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- Southwire Communication Cables