Shop All Communication Cables
Southwire
12-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 59532301
Zoro # G1365096
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Range 600V
- Thickness 80 MILS (.080")
- Jacketing Material Unjacketed/Non-Sheathed
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 59532301
- Zoro # G1365096
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Color | Black |
Voltage Range | 600V |
Thickness | 80 MILS (.080") |
Jacketing Material | Unjacketed/Non-Sheathed |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Type | Stranded |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Southwire Communication Cables