Shop All Communication Cables
Southwire
12-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 58867801
Zoro # G1361596
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Tinned or Coated Copper
- Type Stranded
- Jacketing Material Unjacketed/Non-Sheathed
- Thickness 80 MILS (.080")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58867801
- Zoro # G1361596
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Color | Red |
Material | Tinned or Coated Copper |
Type | Stranded |
Jacketing Material | Unjacketed/Non-Sheathed |
Thickness | 80 MILS (.080") |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- Southwire Communication Cables