Shop All Communication Cables
Southwire
12-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56969301
Zoro # G1376777
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Stranded
- Conductor Size/Gauge 12 AWG
- Thickness 45 MILS (.045")
- Jacketing Material Cb-Cotton Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56969301
- Zoro # G1376777
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Color | Black |
Type | Stranded |
Thickness | 45 MILS (.045") |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- Southwire Communication Cables