Shop All Communication Cables
Southwire
12-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 3BAL-1201-03
Zoro # G5706873
product price: $707.99
/ea
Sold in multiples of 25 for $17,699.75
Free Shipping & Returns
$17,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Thickness 45 MILS (.045")
- Temperature Rating 90 Degrees Centigrade
- Material Tinned or Coated Copper
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BAL-1201-03
- Zoro # G5706873
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Color | Red |
Thickness | 45 MILS (.045") |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Type | Stranded |
Jacketing Material | Cb-Cotton Braid |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- RELAY & CONTROL Relay & Control DPC-30A3P120 Definite Purpose Contactor; 30 amp - 3 Pole 120V (DPC-30A3P120)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- Southwire Communication Cables