Shop All Electrical Wire & Cable
Southwire
1000' 122 WG UF Cable, 1000PK
Mfr # 13055901
Zoro # G407946618
product price: $1,214.99
/pk 1000, $1.21/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,214.99
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH
- Nom. Height (Mils) 183mils
- Size (Awg or Kcmil) 12 AWG
- No. of Conductors 2
- Construction ConstructionSouthwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13055901
- Zoro # G407946618
- UPC # 32886266065
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Nom. Height (Mils) | 183mils |
Size (Awg or Kcmil) | 12 AWG |
Nom. Width (Mils) | 463mils |
Size (Awg) | 12 |
Details
Standards | Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH |
No. of Conductors | 2 |
Construction | ConstructionSouthwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
No. of Strands | 1 |
Insulation Thickness (Mils) | 15mils |
No. of Grounds | 1 |
Applications | ApplicationSouthwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts. |
Jacket Thickness (Mils) | 30mils |
Description
1000' 122 Underground Feeder Cable With Ground, MultiPurpose, Thermo Plastic, NonMetallic, Copper, Reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Red, Sold by the FT (F181171202)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 200' Length, 0.0221" Diameter, Red (24SNSP.25)
- Southwire Electrical Wire & Cable