Shop All Electrical Wire & Cable
Southwire
100' 14/2Mc W/G Conduit
Mfr # 68579223
Zoro # G906889966
original price:
$114.04
23% off
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Armorlite® Type MC Cable meets or exceeds the requirements of the following:UL 83UL 1569UL 1685UL Online Product Guide Info - Metal-Clad Cable (PJAZ) ( www.ul.com )Federal Specification A-A59544 (formerly J-C-30B)FT4/IEEE 1202 (70,000 Btu/hr) Vertical Cable Tray Flame TestNFPA 70 (National Electrical Code), Article 330Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop SystemsREACH/RoHS-2 (Chemical Limit) Compliant
- Nom. Od (Mils) 451mils
- No. of Conductors 2
- Insulation Thickness (Mils) 15mils
- No. of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 68579223
- Zoro # G906889966
- UPC # 32886345241
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Size (Awg or Kcmil) | 14 AWG |
Size (Awg) | 14 |
Details
Standards | Standards & ReferencesSouthwire Armorlite® Type MC Cable meets or exceeds the requirements of the following:UL 83UL 1569UL 1685UL Online Product Guide Info - Metal-Clad Cable (PJAZ) ( www.ul.com )Federal Specification A-A59544 (formerly J-C-30B)FT4/IEEE 1202 (70,000 Btu/hr) Vertical Cable Tray Flame TestNFPA 70 (National Electrical Code), Article 330Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop SystemsREACH/RoHS-2 (Chemical Limit) Compliant |
Nom. Od (Mils) | 451mils |
No. of Conductors | 2 |
Insulation Thickness (Mils) | 15mils |
No. of Strands | 1 |
Construction | ConstructionSouthwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. |
Applications | ApplicationSouthwire Armorlite® Type MC Cable is suitable for use as follows:Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.Fished or embedded in plaster.Concealed or exposed installationsEnvironmental air-handling spaces per NEC 300.22 (C).Places of Assembly per NEC 518.4 and theaters per NEC 520.5.Installation in cable tray and approved raceways.Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 30A, 15.2A (UL-600HD)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Blue THHN Electrical Wire (22976557)
- SOUTHWIRE 2 AWG, UL 3340 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, EPR, Black, Sold by the FT (57022201)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG (13055901)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- Southwire Electrical Wire & Cable