Shop All Electrical Wire & Cable
Southwire
100' 123 WG NMB Cable
Mfr # 63947628
Zoro # G107946604
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- Nom. Height (Mils) 190mils
- No. of Conductors 3
- No. of Strands 1
- Applications ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63947628
- Zoro # G107946604
- UPC # 32886263590
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Nom. Height (Mils) | 190mils |
Size (Awg) | 12 |
Size (Awg or Kcmil) | 12 AWG |
Nom. Width (Mils) | 524mils |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
No. of Conductors | 3 |
No. of Strands | 1 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
Insulation Thickness (Mils) | 15mils |
No. of Grounds | 1 |
Allowable Ampacity | 20 |
Description
100', 123 NonMetallic Romex Sheathed With Ground Cable, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-1BR)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- ANCOR Red 10 AWG Tinned Copper Wire - 25' (108802)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Dark blue, Sold by the FT (F181171214)
- SOUTHWIRE 250' 142 WG NMB Cable, 250PK (28827455)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- SOUTHWIRE Service Entrance Cable, 4 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (2/2/2/4AX500)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Green THHN Electrical Wire (22977357)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- Southwire Electrical Wire & Cable