Shop All Electrical Wire & Cable
Southwire
10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Orange, Sold by the FT
Mfr # F100080703
Zoro # G411129618
product price: $0.47
/ea
Sold in multiples of 500 for $235.00
$235.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 10
- Color Orange
- Number of Conductors 1
- Max. Temp. 105 C
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # F100080703
- Zoro # G411129618
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 |
Details
Color | Orange |
Number of Conductors | 1 |
Max. Temp. | 105 C |
Standards | UL 1015 |
Voltage | 600V |
Insulation Material | PVC |
Conductor Material | Bare Copper |
Stranding | 19 |
Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR141)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (1S51F)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510401)
- SOUTHWIRE 50 Ft. 12/2 Stranded Low Voltage Cable (55213442)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- SOUTHWIRE 10 THNN STRAND WIRE 500FT BROWN (22980757)
- CHAINFLEX 3/0 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-950-01-1)
- Southwire Electrical Wire & Cable