Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57149301
Zoro # G1361544
product price: $4,428.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,428.99
Free 30-Day Returns
Key Features
- Color Blue
- Jacketing Material Unjacketed/Non-Sheathed
- Thickness 80 MILS (.080")
- Conductor Count 1 Conductor
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57149301
- Zoro # G1361544
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Blue |
Jacketing Material | Unjacketed/Non-Sheathed |
Thickness | 80 MILS (.080") |
Conductor Count | 1 Conductor |
Type | Stranded |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Click, Pipe Clamp, 1-1/4" (CAC20)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- Southwire Communication Cables