Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57144901
Zoro # G1355506
product price: $4,428.99
/ea
Sold in multiples of 25 for $110,724.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$110,724.75
Free 30-Day Returns
Key Features
- Color Green
- Conductor Size/Gauge 1/0 AWG
- Type Stranded
- Conductor Count 1 Conductor
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57144901
- Zoro # G1355506
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Green |
Type | Stranded |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Thickness | 80 MILS (.080") |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- Southwire Communication Cables