Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57141801
Zoro # G1357712
product price: $4,428.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,428.99
Free 30-Day Returns
Key Features
- Color Blue
- Screen/Shield Unshielded
- Conductor Size/Gauge 1/0 AWG
- Voltage Range 600V
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57141801
- Zoro # G1357712
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Blue |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 80 MILS (.080") |
Jacketing Material | Unjacketed/Non-Sheathed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- TY-RAP 3.6" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY551M)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- Southwire Communication Cables