Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56965901
Zoro # G1371825
product price: $4,428.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,428.99
Free 30-Day Returns
Key Features
- Color Black
- Temperature Rating 90 Degrees Centigrade
- Material Tinned or Coated Copper
- Voltage Range 600V
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56965901
- Zoro # G1371825
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Black |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Thickness | 80 MILS (.080") |
Jacketing Material | Unjacketed/Non-Sheathed |
Conductor Count | 1 Conductor |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rllr Plunger, Top, .88 In (ZCKE67)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Southwire Communication Cables