Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 57138101
Zoro # G1356294
product price: $4,508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,508.99
Free 30-Day Returns
Key Features
- Color Black
- Voltage Range 600V
- Thickness 80 MILS (.080")
- Material Tinned or Coated Copper
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57138101
- Zoro # G1356294
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Black |
Voltage Range | 600V |
Thickness | 80 MILS (.080") |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Type | Stranded |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- AMPHENOL Er 24C 2416 PIN RECP (MS3102A2428P)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Southwire Communication Cables