Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 57050601
Zoro # G1378116
product price: $4,508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,508.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Jacketing Material Cb-Cotton Braid
- Material Tinned or Coated Copper
- Conductor Count 1 Conductor
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57050601
- Zoro # G1378116
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Gray (Slate) |
Jacketing Material | Cb-Cotton Braid |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Type | Stranded |
Voltage Range | 600V |
Thickness | 80 MILS (.080") |
Temperature Rating | 90 Degrees Centigrade |
Product Type | Telco Power |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- SOUTHWIRE 250' 122 MC WG Cable (68580055)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- Southwire Communication Cables