Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 57138401
Zoro # G1370328
product price: $4,149.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,149.99
Free 30-Day Returns
Key Features
- Color Black
- Voltage Range 600V
- Material Tinned or Coated Copper
- Thickness 80 MILS (.080")
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57138401
- Zoro # G1370328
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Black |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Thickness | 80 MILS (.080") |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- TYCON SYSTEMS Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi (TP-SC-WIFI)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- Southwire Communication Cables